Clevis Hanger, 1 In, 215 lb Max Load

  • Mfr # 4020100CP

  • Zoro # G3172854


product price:  $3.19
/ea

Key Features

Material
Copper Electro Plated Steel
Length (In.)
3 in
Rod Size
3/8 in
Pipe Size (In.)
1 in
Max. Load (Lb.)
215 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4020100CP
Zoro #
G3172854
UPC #
00094704224190
Country of Origin
China

Dimensions

Length (In.)
3 in
Rod Size
3/8 in
Pipe Size (In.)
1 in
Thread Size (In.)
3/8
Tube Size (In.)
1
For Threaded Rod Size
3/8 in
For Pipe Size
1 in
Thread Size
3/8"
Overall Height
3 in
For Maximum Outside Diameter
1 1/8 in

Details

Material
Copper Electro Plated Steel
Max. Load (Lb.)
215 lb
Item
Clevis Hanger
Type
Adjustable
Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
Standards
MSS SP-58, Type 1, WW-H-171, Type 12
Metal Detectable
Yes
Series
402
For Use On
Copper Tube, Stationary Non-Insulated Pipe
For Insulated Pipe
No
Cushioned
No
Load Capacity
215 lb
Hanger Material
Steel
Bolt Material
Steel
Hanger Type
Clevis
Required Number of Threaded Rods
1
Hanger Material Finish
Copper-Plated

Description

Clevis Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 1 1/8 in, For Pipe Size 1 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 215 lb, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.