Clevis Hanger, 3/4 In, 215 lb Max Load

  • Mfr # 4020075CP

  • Zoro # G2618664


product price:  $3.99
/ea

Key Features

Material
Copper Electro Plated Steel
Length (In.)
2 5/16 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Max. Load (Lb.)
215 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020075CP
Zoro #
G2618664
UPC #
00782856355786
Country of Origin
China

Dimensions

Length (In.)
2 5/16 in
Rod Size
3/8 in
Pipe Size (In.)
3/4 in
Thread Size (In.)
3/8
Tube Size (In.)
3/4
Overall Height
2.313 in
Thread Size
3/8"
For Pipe Size
3/4 in
For Threaded Rod Size
3/8 in
For Maximum Outside Diameter
3/4 in

Details

Material
Copper Electro Plated Steel
Max. Load (Lb.)
215 lb
Standards
MSS SP-58, Type 1, WW-H-171, Type 12
Item
Clevis Hanger
Type
Adjustable
Metal Detectable
Yes
Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
For Insulated Pipe
No
Cushioned
No
For Use On
Copper Tube, Stationary Non-Insulated Pipe
Series
402
Hanger Type
Clevis
Hanger Material Finish
Copper-Plated
Load Capacity
215 lb
Bolt Material
Steel
Required Number of Threaded Rods
1
Hanger Material
Steel

Description

Clevis Hanger, Bolt Material Steel, Cushioned No, For Maximum Outside Diameter 3/4 in, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Copper-Plated, Hanger Type Clevis, Load Capacity 215 lb, Overall Height 2.313 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.