Zoro Homepage

Eye Socket, 1/2 In Rod, 1130 lb Max Load

  • Mfr # 0470050PL

  • Zoro # G2564423


product price: $5.49
/ea

Key Features

Material
Iron
Length (In.)
1-7/8
Rod Size
1/2"
Max. Load (Lb.)
1,130 lb
Standards
MSS-SP-58, Type 16, WW-H-171, Type 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0470050PL
Zoro #
G2564423
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
1-7/8
Rod Size
1/2"
Thread Size (In.)
1/2
Overall Height
1.88 in
For Threaded Rod Size
1/2 in

Details

Material
Iron
Max. Load (Lb.)
1,130 lb
Item
Eye Socket
Standards
MSS-SP-58, Type 16, WW-H-171, Type 16
Metal Detectable
Yes
Description/Special Features
For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments
Product Type
Eye Socket
Series
47
Load Capacity
1,130 lb
For Use With
Pipe Supports, Structural Attachments

Description

Eye Socket, Finish Not Applicable, For Threaded Rod Size 1/2 in, Load Capacity 1,130 lb, Material Iron, Overall Height 1.88 in, Product Type Eye Socket, Series 47, Standards MSS-SP-58, Type 16, WW-H-171, Type 16, For Use With Pipe Supports, Structural Attachments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.