This item is Discontinued.

Nvent Caddy Eye Socket, 1/4 In Rod Sz, 230 lb Max Load 0470025PL

Eye Socket, 1/4 In Rod Sz, 230 lb Max Load (Discontinued)

  • Mfr # 0470025PL
  • Zoro # G2095484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0470025PL
Zoro #
G2095484
UPC #
782856360049
Country of Origin
China

Dimensions

Length (In.)
1-3/4
Thread Size (In.)
1/4
Rod Size
1/4"

Details

Standards
Conforms With Federal Specification WW-H-171 (Type 16), Manufacturers Standardization Society MSS-SP-58 (Type 16)
Description/Special Features
For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments
Metal Detectable
Yes
Material
Mallable Iron
Item
Eye Socket
Max. Load (Lb.)
230 lb

Description

Eye Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.