Loop Hanger, J, 3/4 In, Electro-Zinc Plated (Discontinued)
- Mfr # 4180075EG
- Zoro # G0787674
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4180075EG
Zoro #
G0787674
UPC #
782856339946
Country of Origin
China
Dimensions
Width (In.)
3 39/100 in
Height (In.)
2 3/20 in
Length (In.)
41/50 in
Width
3.39"
Thread Size (In.)
3/8
Pipe Size (In.)
3/4 in
Flange Width (In.)
3 5/16 in
Rod Size
3/8 in
Overall Width
3.39 in
For Threaded Rod Size
3/8 in
Thread Size
3/8"
Overall Height
3.375 in
For Pipe Size
3/4 in
Description
Loop Hanger, Cushioned No, For Pipe Size 3/4 in, For Threaded Rod Size 3/8 in, Hanger Material Steel, Hanger Material Finish Electro-Galvanized, Hanger Type J-Style, Load Capacity 400 lb, Overall Height 3.375 in, Overall Width 3.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.