
Misc. Fasteners and Accessories
Mfr # MP2
Zoro # G116263334
product price: $1.15
/eaSold in multiples of 8 for $9.20
Key Features
Nominal Length
4-1/4in
Number of Gangs
2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP2
Zoro #
G116263334
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
4-1/4in
Details
Number of Gangs
2
Material
Steel
Description
4-1/4in x 0.333in x 4-1/2in, 1/2 to 1-1/4in Drywall Installation, Pre-Galvanized, Steel, Screw-On Mount, 2-Gang, Low Vage Mounting Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.