Single Hole Wrap Strap, 1 1/2 In, PK5
Mfr # 1070150EG
Zoro # G0729373
product price:Â $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58
Key Features
Material
Pre-Galvanized Steel
Length (In.)
3 5/16 in
Width
1-3/16"
Pipe Size (In.)
1 1/2 in
Metal Detectable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1070150EG
Zoro #
G0729373
UPC #
00094703630572
Country of Origin
United States
Dimensions
Length (In.)
3 5/16 in
Width
1-3/16"
Pipe Size (In.)
1 1/2 in
Width (In.)
1 3/16 in
For Tube Outside Diameter
1 29/32 in
Overall Width
1.19 in
For Pipe Size
1 1/2 in
Mounting Hole Diameter
0.22 in
Overall Length
3.31 in
Details
Material
Pre-Galvanized Steel
Metal Detectable
Yes
Item
Pipe Strap
Description/Special Features
Recommended To Support CPVC Pipe
Includes
Mounting Screw
Standards
cUL Listed, UL Listed
Type
Wrap Around, Single Hole
Clamp Type
Loop
Includes Mounting Hardware
Yes
Mount Type
Screws
Clamp Material Finish
Pre-Galvanized
For Use On
CPVC Fire Sprinkler Pipe
Clamp Material
Steel
Description
Pipe Strap, Clamp Material Steel, Clamp Material Finish Pre-Galvanized, Clamp Type Loop, For Pipe Size 1 1/2 in, Mounting Hole Diameter 0.22 in, Overall Length 3.31 in, Overall Width 1.19 in, Standards cUL Listed, UL Listed, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.