Zoro Homepage
This item is Discontinued.
Nvent Caddy Slip Lock Strap, 3/8 IN Rod, Size 8 In 034SL0800EG

Slip Lock Strap, 3/8 IN Rod, Size 8 In (Discontinued)

  • Mfr # 034SL0800EG
  • Zoro # G3503561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034SL0800EG
Zoro #
G3503561
UPC #
078285646253
Country of Origin
United States

Dimensions

Length (In.)
8
Rod Size
3/8 in
Width (In.)
1-3/8
Thread Size (In.)
3/8

Details

Material
Pre-Galvanized Steel
Description/Special Features
Retrofit Retainer Strap For 300/310 Beam Clamps
Metal Detectable
Yes
Type
For 3/8 in Rod Size
Item
Slip Lock Strap

Description

Slip Lock Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.