Strut Pipe Clamp, Size 1 1/4 In
Mfr # RIGD0125EG
Zoro # G3284994
product price:Â $3.99
/eaKey Features
Material
Electro-Galvanized Steel
Pipe Size (In.)
1 1/4 in
Max. Load (Lb.)
600 lb
Rod Size
1 33/50 in
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIGD0125EG
Zoro #
G3284994
UPC #
00782856348023
Country of Origin
United States
Dimensions
Pipe Size (In.)
1 1/4 in
Rod Size
1 33/50 in
Width (In.)
1 1/4 in
Thread Size (In.)
1.66
For Pipe Size
1 1/4 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
1 11/16 in
Overall Width
1 1/4 in
Threaded Rod Size
1 33/50 in
Details
Material
Electro-Galvanized Steel
Item
Strut Pipe Clamp
Max. Load (Lb.)
600 lb
Type
Heavy Duty
Includes
Tread impression and captured screw (1/2 in - 4 in pipe size)
Standards
cUL Listed, UL Listed
Metal Detectable
Yes
Description/Special Features
14 Gauge Strap
Clamp Style
Standard Strut Clamp
For Use On
Pipe, Tube
Clamp Material
Steel
Load Capacity
600 lb
Features
Fits into Open Side of Strut Channel, Includes Thread Impression and Captured Screw, One Piece Break Apart Strut Clamp
Resistance Properties
Corrosion Resistant
Clamp Material Finish
Galvanized
Description
Strut Pipe Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, For Maximum Outside Diameter 1 11/16 in, For Pipe Size 1 1/4 in, For Strut Channel Width 1 5/8 in, Load Capacity 600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.