Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800
Mfr # RIGD0300EG
Zoro # G3068572
product price:Â $5.19
/eaKey Features
Material
Electro-Galvanized Steel
Pipe Size (In.)
3 in
Max. Load (Lb.)
800 lb
Rod Size
3 1/2 in
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIGD0300EG
Zoro #
G3068572
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size (In.)
3 in
Rod Size
3 1/2 in
Width (In.)
1 1/4 in
Thread Size (In.)
3-1/2
For Strut Channel Width
1 5/8 in
For Pipe Size
3 in
For Maximum Outside Diameter
3 1/2 in
Overall Width
1 1/4 in
Threaded Rod Size
3 1/2 in
Details
Material
Electro-Galvanized Steel
Item
Strut Pipe Clamp
Max. Load (Lb.)
800 lb
Type
Heavy Duty
Description/Special Features
12 Gauge Strap
Includes
Tread impression and captured screw (1/2 in - 4 in pipe size)
Metal Detectable
Yes
Standards
cUL Listed, UL Listed
Load Capacity
800 lb
For Use On
Pipe, Tube
Clamp Style
Standard Strut Clamp
Resistance Properties
Corrosion Resistant
Features
Fits into Open Side of Strut Channel, Includes Thread Impression and Captured Screw, One Piece Break Apart Strut Clamp
Clamp Material
Steel
Clamp Material Finish
Galvanized
Description
Strut Pipe Clamp, Clamp Material Steel, Clamp Material Finish Galvanized, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, For Strut Channel Width 1 5/8 in, Load Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.