Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000250EG
Zoro #
G0705101
UPC #
00782856360605
Country of Origin
United States
Dimensions
Width
1-1/4"
Thread Size (In.)
1/2
Pipe Size (In.)
2 1/2 in
Width (In.)
1 1/4 in
Tube Size (In.)
2-1/2
Rod Size
1/2 in
Length (In.)
5 5/8 in
Details
Metal Detectable
Yes
Type
Swivel, Heavy Duty Adjustable Band
Description/Special Features
Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
Material
Pre-Galvanized Steel
Item
Loop Hanger
Standards
Conforms with Federal Specification WW-H-171 (Type 10), FM Approved, Manufacturers Standardization Society (MSS) SP-58 (Type 10), UL And cUL Listed
Max. Load (Lb.)
1,000 lb
Description
Loop Hanger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.