Nvent Caddy
EZ-Riser Swivel Loop Hanger, Size 3/4 In
Mfr # 1150075EG
Zoro # G0449845
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1 in
- Width 1"
- Length (In.) 3 1/16 in
- Standards cUL Listed, FM Approved, MSS SP-58, Type 10, UL Listed, WW-H-171, Type 10
- Thread Size (In.) 3/8
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Hanger Tape Plastic 3/4X50 (P20-500HC)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- ZORO SELECT Weld Spud, 316 SS, 3/4 in, FNPT, Class 150 (4381047630)
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow (4-4 CBZ-B)
- NVENT CADDY Split Ring Hanger, 1 1/2 In, 180 lb Max (4560150CP)
- NVENT CADDY Split Ring Hanger, Size 3 In (4550300EG)
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load (4560050CP)
- NVENT CADDY Clevis Hanger, Size 3 In (4060300S4)
- NVENT CADDY Split Ring Hanger, Size 3/4 In (4550075EG)
- NVENT CADDY Loop Hanger, Size 3 In (1050300S4)
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- Nvent Caddy Plumbing Accessories