Nvent Caddy
T-Bar Joist Hanger, Steel, Gray
Mfr # CTH050TC
Zoro # G2850866
Sold in multiples of 25 for $206.25
$206.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Flange Thickness Varies
- Color Gray
- Standards UL Listed
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- LEVITON Red Pilot Light Switch (01221-PLR)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- BRADY Miniature Circuit Breaker Lockout, Red (149433)
- NVENT CADDY Conduit Hanger, Spring Steel (K16)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- NVENT CADDY Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish (BC812M)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (708AB)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- Nvent Caddy Conduit Clamps & Hangers