Zoro Homepage
This item is Discontinued.
Nvent Caddy U Bolt w/ Nuts, 1 1/4 In, 1090 lb Max Load 150M0125PLGR

U Bolt w/ Nuts, 1 1/4 In, 1090 lb Max Load (Discontinued)

  • Mfr # 150M0125PLGR
  • Zoro # G3108454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150M0125PLGR
Zoro #
G3108454
UPC #
-
Country of Origin
China

Dimensions

Thread Size (In.)
3/8
Length (In.)
4 1/8 in
Rod Size
3/8 in
Tube Size (In.)
1-1/4
Pipe Size (In.)
1 1/4 in

Details

Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
Standards
Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)
Includes
Two Nuts Installed On Each End
Metal Detectable
Yes
Item
U Bolt With Nuts
Material
Steel
Max. Load (Lb.)
1,090 lb

Description

U Bolt With Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.