Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150M0200PL
Zoro #
G1770185
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
4 13/16 in
Rod Size
3/8 in
Pipe Size (In.)
2 in
Tube Size (In.)
2
Thread Size (In.)
3/8
Details
Max. Load (Lb.)
1,090 lb
Item
U Bolt With Nuts
Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
Includes
Two Nuts Installed On Each End
Standards
Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)
Material
Steel
Metal Detectable
Yes
Description
U Bolt With Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.