This item is Discontinued.

Nvent Caddy U Bolt w/ Nuts, 3/4 In, 435 lb Max Load 150M0075PL

U Bolt w/ Nuts, 3/4 In, 435 lb Max Load (Discontinued)

  • Mfr # 150M0075PL
  • Zoro # G0252271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150M0075PL
Zoro #
G0252271
UPC #
782856460978
Country of Origin
United States

Dimensions

Length (In.)
3 9/16 in
Rod Size
1/4 in
Pipe Size (In.)
3/4 in
Thread Size (In.)
1/4
Tube Size (In.)
3/4

Details

Material
Steel
Max. Load (Lb.)
435 lb
Description/Special Features
For Suspending Stationary Non-Insulated Pipe Lines
Item
U Bolt With Nuts
Metal Detectable
Yes
Includes
Two Nuts Installed On Each End
Standards
Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 24)

Description

U Bolt With Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.