This item is Discontinued.

Cadet 4/3kW Electric Utility Heater, 1-Phase, 240V RCP402S

4/3kW Electric Utility Heater, 1-Phase, 240V (Discontinued)

  • Mfr # RCP402S
  • Zoro # G8499267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP402S
Zoro #
G8499267
UPC #
027418102881
Country of Origin
United States

Dimensions

Width
15-3/4"
Manufacturers Warranty Length
5 yr
Height
17-1/2"
Depth
8-1/4"
Overall Dimensions - H x W x D
17-1/2 in x 15-3/4 in x 8-1/4 in
Overall Depth
8 1/4 in
Overall Height
17 1/2 in
Overall Width
15 3/4 in

Details

Electric Heater Item
Electric Utility Heater
Item
Electric Wall & Ceiling Unit Heater
kW
4.0/2.6
BtuH
13,648/9,100
Heater Voltage
240VAC
Phase
1
Amps AC
16.7/11.1
Electric Heater Phase
1
Includes
Bracket for Wall, Ceiling or Floor Placement
Housing Material
Steel
Hz
60
Standards
UL Listed
Heater Housing Finish
Powder Coated
Air Flow
215 cfm
Features
High/Low Wattage Setting, Fan Delay to Eliminate Cold Startups, Fan Only Option
Frequency
60 Hz
Wattage Output
2.7 kW, 4 kW
Amperage
11.1A/16.7A
Voltage
240V AC
Voltage, Phase
240V AC, 1-phase
Heating Method
Fan Forced
Heating Capacity
9100/13,648 BtuH
Housing Color
Red
Air Temp. Rise
22 Degrees F/29 Degrees F
Housing Finish
Powder Coated

Description

Electric Wall & Ceiling Unit Heater, Overall Height 17 1/2 in, Overall Width 15 3/4 in, Overall Depth 8 1/4 in, Air Flow 215 cfm, Air Temp. Rise 22 Degrees F/29 Degrees F, Voltage 240V AC, 1 Phase, Wattage Output 2.7 kW, 4 kW, Heating Method Fan Forced, Heating Capacity 9100/13,648 BtuH, Mounting Location Ceiling, Floor, Wall, Frequency 60 Hz, Amperage 11.1A/16.7A, Housing Color Red, Housing Finish Powder Coated, Housing Material Steel, Includes Bracket for Wall, Ceiling or Floor Placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.