Baseboard Heater
- Mfr # EQ3010W31
- Zoro # G823353175
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Thermostat Included
Thermostat Included
NEMA Plug Configuration
Hardwired
Wattage Output
1000/750 W
Overall Depth
2 3/8 in
Amperage
4.16/3.60 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ3010W31
- Zoro #
- G823353175
- UPC #
- 027418018595
- Country of Origin
- Canada
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Height
- 6 5/8 in
- Overall Length
- 30 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Details
- Thermostat Included
- Thermostat Included
- NEMA Plug Configuration
- Hardwired
- Wattage Output
- 1000/750 W
- Amperage
- 4.16/3.60 A
- Control Type
- Thermostat
- Housing Finish
- Powder Coated
- Duty Rating
- Commercial Grade
- Includes
- Hit-Lock Connectors, Optimizer Kit, Screws
- Voltage
- 208/240V AC
- Phase
- 1
- Housing Color
- White
- Heating Capacity
- 2,559 BtuH, 3,412 BtuH
- Housing Material
- 22 ga Steel
Description
Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.