Baseboard Heater
- Mfr # EQ3512W31
- Zoro # G123357965
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2 3/8 in
Control Type
Thermostat
Overall Height
6 5/8 in
Duty Rating
Commercial Grade
Thermostat Included
Thermostat Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ3512W31
- Zoro #
- G123357965
- UPC #
- 027418018601
- Country of Origin
- Canada
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Height
- 6 5/8 in
- Overall Length
- 35 in
- Wire Rope Length
- 35 in
- Length
- 35 in
Details
- Control Type
- Thermostat
- Duty Rating
- Commercial Grade
- Thermostat Included
- Thermostat Included
- Housing Material
- 22 ga Steel
- Wattage Output
- 1250/938 W
- Voltage
- 208/240V AC
- NEMA Plug Configuration
- Hardwired
- Housing Finish
- Powder Coated
- Amperage
- 5.21/4.51 A
- Heating Capacity
- 3,199 BtuH, 4,265 BtuH
- Phase
- 1
- Housing Color
- White
- Includes
- Hit-Lock Connectors, Optimizer Kit, Screws
Description
Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.