Shop CADET
See all product information
Create Account
Baseboard Heater
- Mfr # EQ4015W31
- Zoro # G423354510
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Heating Capacity
3,839 BtuH, 5,118 BtuH
Wattage Output
1500/1125 W
Control Type
Thermostat
Duty Rating
Commercial Grade
Housing Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ4015W31
- Zoro #
- G423354510
- UPC #
- 027418018618
- Country of Origin
- Canada
- Heating Capacity
- 3,839 BtuH, 5,118 BtuH
- Wattage Output
- 1500/1125 W
- Control Type
- Thermostat
- Duty Rating
- Commercial Grade
- Housing Finish
- Powder Coated
- Thermostat Included
- Thermostat Included
- Phase
- 1
- NEMA Plug Configuration
- Hardwired
- Voltage
- 208/240V AC
- Amperage
- 6.25/5.41 A
- Housing Color
- White
- Includes
- Hit-Lock Connectors, Optimizer Kit, Screws
- Housing Material
- 22 ga Steel
Dimensions
- Overall Height
- 6 5/8 in
- Overall Depth
- 2 3/8 in
- Overall Length
- 40 in
- Wire Rope Length
- 40 in
- Length
- 40 in
Description
Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.