05536 72 x 6 in. 120V 1500W Baseboard Hardwire Electric Zone Heater - White
- Mfr # 760472
- Zoro # G704160502
product price:Â
$
182.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 760472
- Zoro #
- G704160502
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 120v, 1500w, 12.5a
- Color - White
- Baseboard hardwire electric zone heater
- Thermostat required
- 25 gauge steel
- 20 gauge junction box with ground
- All metal
- Power coated
- Ul listed.
- Dimension - 72 x 6 x 14 in.
- Item weight - 14.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.