Cadet
48" Electric Baseboard Heater, White, 1000W, 120V
Mfr # 4F1000-1W
Zoro # G8738685
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000W
- BtuH Output 3412
- Heater Voltage 120V
- Length 48"
- Mounting Type Wall
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Flange, 10 in Duct Dia, Type I PVC, 14" L, 3-1/4" H (PVCF10)
- IMPERIAL MFG FURNACE PIPE TEE 4"" (GV0883-A)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (1C211)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC4)
- CADET 72" Electric Baseboard Heater, White, 1125/1500W, 208/240V (6F1500W)
- CADET Electric Baseboard Heater, 30 in, 500W, 120V, White (2F500-1W)
- CADET Heater Baseb 1000W 4' Wh (09954)
- CADET BASEBOARD HEATER WH 49""W (05601)
- CADET 72" Electric Baseboard Heater, White, 1500W, 120V (6F1500-1W)
- CADET 60" Electric Baseboard Heater, White, 937/1250W, 208/240V (5F1250W)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond (6K2415A)
- Cadet Electric Baseboard Heaters