King Electric
K Baseboard Heater 6' 240/208V 1500/1125W Almond
Mfr # 6K2415A
Zoro # G2828278
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Color Almond
- Voltage 240V AC
- Housing Material Aluminum, Steel
- Standards CSA, ETL
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Lmb24-3-T Us 24V 45 In-Lb (4 Nm) (LMB24-3-T)
- AIR HANDLER 21x21x1 Synthetic Pleated Air Filter, MERV 8 (21C094)
- DAYTON Guard Set 20" (GGS_47297)
- AIR HANDLER 10x36-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE89)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W White (6CB2412BW)
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2000/1500W White (8K2415BW)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W White (4CB2407BW)
- KING ELECTRIC CB Baseboard Heater 5' 240V 1000W White (5CB2410BW)
- KING ELECTRIC K Baseboard Heater 4' 240/208V 1000/750W Almond (4K2410A)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W Almond (8K2420A)
- DAYTON 60" Electric Baseboard Heater, White, 940/1250W, 208/240V (3UG85)
- King Electric Electric Heaters & Accessories