Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V

  • Mfr # EBKNW

  • Zoro # G8499136


product price:  $57.15
/ea

Key Features

Heater Voltage
120/208/240V
For Use With
Hydronic Baseboard Heaters
Amps AC
25
Number of Poles
2
Finish
Powder Coated White Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBKNW
Zoro #
G8499136
UPC #
027418131706
Country of Origin
United States

Dimensions

Width
3-1/4"
Height
9.5
Depth
1.5
Overall Width
3 1/4 in
Overall Height
9 1/2 in
Overall Depth
1 1/2 in
Overall Dimensions - H x W x D
9-1/2 in x 3-1/4 in x 3-1/4 in

Details

Heater Voltage
120/208/240V
For Use With
Hydronic Baseboard Heaters
Item
Electric Baseboard Heater Thermostat
Amps AC
25
Number of Poles
2
Finish
Powder Coated White Paint
Standards
ETL Listed
Includes
Double Pole, Junction Box Cover, Knob
Temp. Range
40 Degrees to 85 Degrees F
Housing Material
Metal
Watts
1500W
Primary Application
Residential, Commercial
Color
White
Thermostat Control Amperage
25 A
Housing Color
White
Contact Rating
None
Max. Operating Temp.
85 Degrees F
Voltage
120/208/240V AC
Thermostat Control Type
Mechanical Selector Dial
Thermostat Control Range
40 Degrees to 85 Degrees F
Programming Capability
Not Programmable
Compatible System Type
Baseboard Heaters
Maximum Operating Temperature
85 Degrees F
Smart Connectivity
No Connectivity

Description

Electric Baseboard Heater Thermostat, 120/208/240V AC, 1 1/2 in Overall Depth, 9 1/2 in Overall Height, 3 1/4 in Overall Width, Compatible System Type Baseboard Heaters, Number of Poles 2, 25 A, Housing Color White, Double Pole, Junction Box Cover, Knob, Mounting Type Unit Mount, Programming Capability Not Programmable, Mechanical Selector Dial, ETL Listed, Maximum Operating Temperature 85 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.