Shop CADET
See all product information
Create Account
Electric Heater
Mfr # X-13459-1
Zoro # G423358419
product price:Â $433.99
/ea
Free Shipping & Returns
Key Features
Thermostat Included
Thermostat Not Included
Heating Capacity
2,560 BtuH, 3,415 BtuH
Control Type
Thermostat
Wattage Output
1,000 W
Amperage
3.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-13459-1
- Zoro #
- G423358419
- UPC #
- -
- Country of Origin
- United States
Details
- Thermostat Included
- Thermostat Not Included
- Heating Capacity
- 2,560 BtuH, 3,415 BtuH
- Control Type
- Thermostat
- Wattage Output
- 1,000 W
- Item
- Electric Heater
- Amperage
- 3.6 A
- Voltage
- 240 V AC
Description
Electric Heater
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.