This item is Discontinued.

Cadet Heater Assembly, 1125 W, 208VAC CS118

Heater Assembly, 1125 W, 208VAC (Discontinued)

  • Mfr # CS118
  • Zoro # G1876548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS118
Zoro #
G1876548
UPC #
027418675699
Country of Origin
United States

Details

Electric Heater Item
Heater Assembly
Watts
1125
Heater Voltage
208VAC
Item
Heater Assembly
Voltage
208VAC
Product Type
Heater Assmbly Only No Stat,1125W,208V

Description

Heater Assmbly Only No Stat,1125W,208V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.