Zoro Homepage

Heating Dial Single Pole Thermostat, White

  • Mfr # 4147641

  • Zoro # G316330386


product price: $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4147641
Zoro #
G316330386
UPC #
-
Country of Origin
China

Description

Features This Cadet Double-Pole non-programmable Thermostat is designed for use with 120 volt baseboard Fan-forced heaters to control your room temperature Specifications Color: White Built In WiFi: No Thermostat Type: Heating Control Type: Dial Program Type: Non-Programmable Backlit: No Batteries Included: No Vacation Mode: No Shape: Rectangle Display Height: 4.5 in. Baseboard Heater Thermostat: Yes Display Width: 3.75 in. Voltage Rating: 120/240 volts Amps: 22 amps Weight: 0.52 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.