Recessed Electric Wall-Mount Heater, Recessed, 1000/750W W, 240/208V AC, White
Mfr # CSC102TW
Zoro # G8738633
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Electric Wall Heater
Electric Heater Type
Light Commercial/Residential
Watts
1000/750W
BtuH
3415/2560
Heater Voltage
240/208V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC102TW
Zoro #
G8738633
UPC #
027418675057
Country of Origin
United States
Dimensions
Wall Opening Width
7
Wall Opening Depth
4.75
Grille Height
12 in
Housing Height
11 1/8 in
Housing Width
7 7/8 in
Grille Depth
1 in
Housing Depth
4 3/4 in
Grille Width
9 in
Manufacturers Warranty Length
2 yr Limited
Wall Opening Height
10-1/4"
Height
10.75
Rough-In Depth
4 in
Rough-In Width
8 in
Minimum Mounting Height from Floor
4 1/2 in
Rough-In Height
10 1/8 in
Rough-In Dimensions - H x W x D
10-1/8 in x 8 in x 4 in
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 750/1000 Watts, 2560/3413 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 8 In., Color White, 3.61/4.17 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10-1/4 In., Mounting Type Recessed, 60 Hz, Grille Material Metal, Grille Width 9 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 7 7/8 in, Housing Depth 4 3/4 in, Housing Height 11 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.