Recessed Electric Wall-Mount Heater, Recessed, 1500/1125W W, 240/208V AC, White

  • Mfr # CSC152TW

  • Zoro # G8499163


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Light Commercial/Residential
Watts
1500/1125W
BtuH
5120/3840
Heater Voltage
240/208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC152TW
Zoro #
G8499163
UPC #
027418675064
Country of Origin
United States

Dimensions

Wall Opening Width
9
Wall Opening Depth
4.75
Grille Height
12 in
Housing Depth
4 3/4 in
Grille Depth
1 in
Housing Width
7 7/8 in
Manufacturers Warranty Length
2 yr Limited
Grille Width
9 in
Wall Opening Height
10-1/4"
Housing Height
11 1/8 in
Height
12
Rough-In Dimensions - H x W x D
10-1/8 in x 8 in x 4 in
Rough-In Height
10 1/8 in
Rough-In Depth
4 in
Minimum Mounting Height from Floor
4 1/2 in
Rough-In Width
8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Light Commercial/Residential
Watts
1500/1125W
BtuH
5120/3840
Heater Voltage
240/208V
Electric Heater Phase
1
Color
White
Amps AC
6.3/5.4
Finish
Powder Coated Paint
Features
Rapid Heat Up with Coil Element, Quiet Operation
Mounting Type
Recessed
Grille Material
Metal
Standards
ETL Listed
Hz
60
Item
Recessed Electric Wall-Mount Heater
Voltage
240/208V AC
Phase
1
Air Flow
40 to 55 CFM
Series
Com-Pak
Includes
Thermostat
Thermal Overheat Protection
Automatic Reset
Grille Color
White
Heater Mounting Position
Horizontal or Vertical Burn
Heating Capacity
3,840/5,120 BtuH
Grille Finish
Powder Coated
Thermostat Included
Unit-Mounted
Smart Connectivity
No Connectivity
Wattage Output
1000 W/750 W
Heating Method
Fan Forced
Programming Capability
Not Programmable
Voltage, Phase
208/240V AC, 1-phase
Frequency
60 Hz
Amperage
5.4 A/6.3 A
Control Type
Mechanical Selector Dial

Description

Recessed Electric Wall-Mount Heater, Light Commercial/Residential, 1125/1500 Watts, 3840/5118 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 8 In., Color White, 5.40/6.25 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10-1/4 In., Mounting Type Recessed, 60 Hz, Grille Material Metal, Grille Width 9 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 7 7/8 in, Housing Depth 4 3/4 in, Housing Height 11 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.