Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240/208V AC, Black

  • Mfr # CST402

  • Zoro # G5082065


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Residential
Watts
4000/3000W
BtuH
13648/10236
Heater Voltage
240/208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST402
Zoro #
G5082065
UPC #
027418675293
Country of Origin
United States

Dimensions

Wall Opening Width
14.5
Wall Opening Depth
4.25
Housing Height
11 1/8 in
Housing Depth
5 1/4 in
Wall Opening Height
10"
Manufacturers Warranty Length
2 yr Limited
Housing Width
7 7/8 in
Grille Width
16 1/4 in
Grille Height
12 in
Grille Depth
1 in
Depth
4"
Width
14.7"
Height
11.25
Rough-In Depth
4 in
Minimum Mounting Height from Floor
4 1/2 in
Rough-In Dimensions - H x W x D
10-1/8 in x 14-1/2 in x 4 in
Rough-In Width
14 1/2 in
Rough-In Height
10 1/8 in

Details

Electric Heater Item
Electric Wall Heater
Electric Heater Type
Residential
Watts
4000/3000W
BtuH
13648/10236
Heater Voltage
240/208V
Electric Heater Phase
1
Color
Black
Amps AC
16.7/14.4
Item
Recessed Electric Wall-Mount Heater
Hz
60
Mounting Type
Recessed or Surface
Standards
ETL Listed
Features
Fast Heating Coil Element
Finish
Powder Coated
Grille Material
Metal
Voltage
240/208V AC
Air Flow
40 to 55 CFM
Phase
1
Series
Com-Pak Twin
Amperage
14.4 A/16.7 A
Voltage, Phase
240V AC, 1-phase
Frequency
60 Hz
Heating Capacity
13,648 BtuH
Wattage Output
750 W/563 W
Heating Method
Fan Forced
Programming Capability
Not Programmable
Thermal Overheat Protection
Automatic Reset
Grille Color
Black
Heater Mounting Position
Horizontal Burn
Grille Finish
Powder Coated
Thermostat Included
No
Smart Connectivity
No Connectivity

Description

Recessed Electric Wall-Mount Heater, Residential, 4000 Watts, 13,648 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 16-19/64 In., Color Black, 16.7 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 10 In., Mounting Type Surface and Recessed, 60 Hz, Grille Material Metal, Grille Width 16 1/4 in, Grille Depth 1 in, Grille Height 12 in, Housing Width 7 7/8 in, Housing Depth 5 1/4 in, Housing Height 11 1/8 in, Features Fast Heating Coil Element, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.