Thermostat
- Mfr # 500005378
- Zoro # G923362701
product price:Â
$
53.49
/ea
Key Features
Heater Mounting Position
Horizontal
Finish
Gloss
Overall Depth
4 in
Current
Electronic Thermostat
Fits kW
All Wattages kW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500005378
- Zoro #
- G923362701
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 4 in
- Overall Length
- 1 63/100 in
- Overall Width
- 4 in
- Overall Height
- 7 1/4 in
- Wire Rope Length
- 1 63/100 in
- Length
- 1 63/100 in
Details
- Heater Mounting Position
- Horizontal
- Finish
- Gloss
- Current
- Electronic Thermostat
- Fits kW
- All Wattages kW
- Compatible Product Type
- F series baseboard heaters
- Material
- Plastic
- Connection Type
- Hardwired
- Compatible Manufacturer Model Number
- 2F500, 3F750, 4F1000, 5F1250, 6F1500, 8F2000, 8F2025
- Color
- White
- Voltage
- 240/208V
- For Use With
- F series baseboard heaters
- Phase
- 1
- Item
- Thermostat
- Shell Material
- Plastic
- Wire Color
- White
Description
Thermostat, Mounting Type Surface, Voltage 240/208V, 1 Phase, For Use With F series baseboard heaters, Includes Not Applicable, Amperage Not Applicable, Fits kW All Wattages kW, Wattage Output Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.