Shop CADET
See all product information
Create Account
Thermostat
Mfr # 500005379
Zoro # G123362693
product price:Â
$
48.15
/ea
Key Features
Overall Width
2 in
For Use With
F-Series wireless thermostat
Phase
1
Finish
Gloss
Overall Height
7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500005379
- Zoro #
- G123362693
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
- Overall Height
- 7 1/4 in
- Overall Depth
- 2 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- For Use With
- F-Series wireless thermostat
- Phase
- 1
- Finish
- Gloss
- Material
- Plastic
- Fits kW
- All Wattages kW
- Color
- White
- Compatible Product Type
- F-Series wireless thermostat
- Connection Type
- Hardwired
- Heater Mounting Position
- Horizontal
- Compatible Manufacturer Model Number
- 500005378
- Voltage
- 240/208/120
- Item
- Thermostat
- Current
- Wireless remote for electronic thermostat
Description
Thermostat, Mounting Type Surface, Voltage 240/208/120, 1 Phase, For Use With F-Series wireless thermostat, Includes Not Applicable, Amperage Not Applicable, Fits kW All Wattages kW, Wattage Output Not Applicable