Zoro Homepage

Round Cafe/Breakroom Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut

  • Mfr # 65644

  • Zoro # G2419825


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42"
Length
42"
Height
29"
Diameter
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65644
Zoro #
G2419825
UPC #
674785656440
Country of Origin
United States

Dimensions

Width
42"
Length
42"
Height
29"
Diameter
42"
Top Thickness
1-1/8"
Height Adjustability
Fixed Height
Tabletop Thickness
1 1/8 in
Overall Diameter
42 in
Overall Height - Maximum
30 in

Details

Item
Cafe/Breakroom Table, Graphite Granite - 36" Square x 29"H
Shape
Round
Tabletop Material
Laminated Melamine
Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Arched
Leg Color
Silver
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Does not Contain Formaldehyde
Weight Capacity
250 lb.
Series
CafeWorks
Edge Color
Gray
Includes
(4) Leveling Glides
Surface Material
Laminated Melamine
Base Type
(4) Legs Attached to Pedestal
Type
Cafe Table
Color
Walnut
Load Rating
250 lb.
Assembly
Unassembled
Standards
ANSI, BIFMA
Application
Cafeteria, Meeting
Foot Type
Protective Tips
Tabletop Surface Material
Melamine
Includes Assembly Tools
Tools Included
Number of Feet
4
Tabletop Shape
Circle
Tabletop Structural Material
Particle Board
Includes Modesty Panel
No Modesty Panel
Table Weight
78 lb
Includes Handle
No Handle
Product Type
Cafe/Breakroom Table
Frame Finish
Powder Coated
Edge Shape
T-Mold
Foot Material
Steel

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Round, Diameter 42 in, Length 42 In., Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Brown, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards ANSI, BIFMA, Includes Swivel Base Levelers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products