Shop CORRELL
See all product information
Create Account
Square 42 in W, 42 in L, 29 in H, Particleboard Top, Frosty White
- Mfr # SXT42DES-80-98-13
- Zoro # G115759388
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
42 in
Length
42 in
Height
29 in
Tabletop Material
Particleboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SXT42DES-80-98-13
- Zoro #
- G115759388
- UPC #
- 720976106277
- Country of Origin
- United States
- Shape
- Square
- Tabletop Material
- Particleboard
- Tabletop Color
- Frosty White
- Frame Material
- Steel
- Leg Type
- Column
- Leg Color
- Silver
- Finish
- Laminate
- Glide Material
- Nylon
- Features
- Easy assembly includes column that has integrated rod with two points of contact to secure to table top.
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 29 in
- Column Dia.
- 3 in
- Thickness
- 1-1/4 in
Description
Not just for restaurants, these gray stamped steel bases fit into any environment. With a clean finish, these tables offer a modern design element. Dry erase top make for fun and functional collaboration. 42" Stool or standing height. Popular for offices, meeting room, and common spaces, as well as restaurants, bars, and hotels.
- 1-1/4" High-Pressure Dry Erase Top with Backer Sheet on High Density Particle Board Core
- Stamped steel base and top plate
- 3" diameter steel column with two points of contact to table for added stability
- Leveling glides.
- X-Base
- Easy Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.