Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Rod, 28 in L Shaft

  • Mfr # A300

  • Zoro # G107167788


product price: $198.99
/ea
Free Shipping & Returns

Key Features

For Use With
A120 Safety Stand, A122 Safety Stand
Material
Stainless Steel
Includes
(2) Extra Threaded Holes
Overall Width
5/8 in
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A300
Zoro #
G107167788
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5/8 in
Overall Length
28 in
Shaft Length
28 in
Shaft Dia.
5/8 in
Overall Diameter
5/8 in

Details

Item
Accessory Rod
For Use With
A120 Safety Stand, A122 Safety Stand
Material
Stainless Steel
Includes
(2) Extra Threaded Holes
Product Type
Accessory Rod

Description

Accessory Rod, For Use With A120 Safety Stand, A122 Safety Stand, Shaft Dia. 5/8 in, Shaft Length 28 in, Material Stainless Steel, Includes (2) Extra Threaded Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.