This item is Discontinued.

Cahaba Classics Freestanding Supplies, Porcelain Lever H CCLFSSL03SN

Freestanding Supplies, Porcelain Lever H (Discontinued)

  • Mfr # CCLFSSL03SN
  • Zoro # G9153269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCLFSSL03SN
Zoro #
G9153269
UPC #
028553172296
Country of Origin
China

Dimensions

Length (In.)
2-1/2 in.
Overall Height
3-1/2 in.
Ring Width
3 in.

Details

Item
Supply Lines
Mounting
Tub Wall Mount
Material
Solid Brass
Weight Capacity
11 lbs.

Description

Freestanding Supplies,Porcelain Lever H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.