1600 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin, S, 1 PR

  • Mfr # 1600-3

  • Zoro # G3162147


product price:  $14.29
/pr

Key Features

Glove Size
S
Cuff Material
Cowhide
Application
Unlined
Cuff Style
Gauntlet
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1600-3
Zoro #
G3162147
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Unlined
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Straight
Series
1600
Glove Liner Material
Unlined
Color
White
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, TIG
Leather Palm Process
Grain
Glove Cut
Gunn - Full Back
Leather Grade
Premium
Insulated
No
Includes Pinch Point Protection
No
Includes ID Panel
No
Waterproof
No
Oil Resistant
No
Leather Color
White; Gold
Reflective Backing
No
Includes Red Palm
No
Includes Double Palm
No
Glove Materials
Goatskin, Cowhide
Water Resistant
No
Cuff Color
Tan
Includes Pull Strap
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Glove Construction
Kontour(TM)
Thumb Sweat Wipe
No
Leather Glove Style
Work
Glove Back Color
White
Touchscreen Compatible
No
Brand and Series
Caiman(R) 1600
Includes Glide Patch
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Leather Glove Liner Type
Unlined
High-Visibility
No
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.