607-1485-L Deer Grains Gloves Genuine American Deerskin; Large - Gold

  • Mfr # 607-1485-L
  • Zoro # G203851239
product price: 
$
98.75
/ea

Key Features

Glove Size
L
Cuff Material
Split Cowhide
Application
MIG Welding, Stick Welding
Cuff Style
Gauntlet
Glove Back Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
607-1485-L
Zoro #
G203851239
UPC #
710927148555
Country of Origin
China

Dimensions

Glove Size
L

Details

Cuff Material
Split Cowhide
Application
MIG Welding, Stick Welding
Cuff Style
Gauntlet
Glove Back Material
Leather
Glove Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Wool
Color
Gold
Palm Construction
Reinforced
Stitching Material
Kevlar

Description

Features
  • Made of genuine American deerskin
  • Unlined reverse grain palm for dexterity and comfort
  • Thumb reinforcement strap, pulse protector
  • Natural wool insulated back
  • Completely welted seams
  • Sewn with Kevlar thread
  • Complimentary 3" carabineer to keep gloves together with exclusive Caiman loops on each pair
  • Exclusive 3-dimensional, pre-curved fingers and form-fitting design for ultimate fit, comfort and dexterity
  • Caiman logo patch symbolizing quality and most advanced and stylish design
Specifications
  • Color: Gold
  • Cuff Color: Gray
  • Cuff Style: Gauntlet
  • Lining: Kevlar, Unlined Palm
  • Material: Genuine American Deerskin, Wool
  • Resistance: Heat Resistant
  • Size Group: Large
  • Style: Gauntlet
  • Type: Heavy Duty Gold Deer Grain Weld Glove
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.