Zoro Homepage

1810 Welding Gloves, Gauntlet Cuff, Keystone Thumb, Premium Cowhide, L, 1 PR

  • Mfr # 1810-5

  • Zoro # G4508384


product price: $36.19
/pr

Key Features

Cuff Material
Pigskin
Application
MIG and Multi-Task
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810-5
Zoro #
G4508384
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
4 in
Glove Length
13 in
Length
14"

Details

Item
Welding Gloves
Cuff Material
Pigskin
Application
MIG and Multi-Task
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Keystone
Series
1810
Glove Liner Material
Fleece/Foam
Welding Glove Application
MIG, Stick
Lining Material
Fleece, Foam
Color
Tan
Design
US Patented 3-D Kontour(TM) Pattern with Fourchettes
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Includes Double Palm
Yes
Glove Construction
Kontour(TM)
Insulated
Yes
Leather Palm Process
Grain
Palm Style
Padded, Reinforced
Waterproof
No
Thumb Sweat Wipe
No
Brand and Series
Caiman(R) 1810
Leather Glove Liner Type
Fleece/Foam Liner
Water Resistant
No
Glove Back Color
Beige
Glove Hand Style
Left and Right
Glove Materials
Cowhide
Glove Features
Double Palm, Insulated, Padded Palm
Glove Insulation Material
Fleece/Foam
Includes Pull Strap
Yes
Includes Red Palm
No
Includes Glide Patch
No
Includes Pinch Point Protection
No
Leather Glove Style
Work
Includes Padded Palm
Yes
Reflective Backing
No
Reinforcement Coverage
Reinforced Palm
Oil Resistant
No
Leather Grade
Premium
ANSI/ISEA Abrasion Level
Not Tested
Includes ID Panel
No
Cuff Color
Tan
Rope Channel Reinforcement
Yes
Touchscreen Compatible
No
Leather Color
Tan
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Pigskin, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Tan, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.