
2950-Caiman Synthetic Leather Palm, XL, Blue
Mfr # 607-2950-XL
Zoro # G803750284
product price: $44.29
/eaKey Features
Glove Size
XL
Color
Blue
Cuff Style
Slip-on
Palm Material
Synthetic Leather
Features
Cut-and-Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607-2950-XL
Zoro #
G803750284
UPC #
710927295068
Country of Origin
China
Dimensions
Glove Size
XL
Details
Color
Blue
Cuff Style
Slip-on
Palm Material
Synthetic Leather
Features
Cut-and-Sewn
Back Material
AirMesh
Series
2950-Caiman
Closure Type
Hook and Loop
Palm Construction
Padded
Application
Handling and Moving Heavy Materials; Maintenance and Repair Operations; Operating Heavy Duty Machinery and Tools
Description
Features
- Rhino-Tex synthetic leather palm
- Padded G-Grip patches strategically placed for max grip & wear
- Kontour Index design places seam on back of index finger away from wear area
- Exclusive Caiman raised pull patch & pulse protector
- AirMesh ultra-breathable back provides ultimate comfort & support
- Pinch'd-Tip fingers for maximum sensitivity
- Neoprene knuckle protection with reflective trim
- Neoprene cuff with hook eye adhesivepull strap for comfort and wrist support
- Size - Extra Large
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.