Zoro Homepage

2955 Leather Palm, L, Gray

  • Mfr # 607-2955-L

  • Zoro # G510609332


product price: $50.05
/ea

Key Features

Glove Size
L
Color
Gray
Cuff Style
Slip-On
Palm Material
Leather
Closure Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-2955-L
Zoro #
G510609332
UPC #
710927295556
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Gray
Cuff Style
Slip-On
Palm Material
Leather
Closure Type
Hook and Loop
Back Material
AirMesh
Series
2955
Palm Construction
Padded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.