Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2970 Leather Palm, L, Gray

  • Mfr # 607-2970-L

  • Zoro # G203741158


product price: $55.15
/ea

Key Features

Color
Gray
Cuff Style
Slip-On
Palm Material
Leather
Series
2970
Closure Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-2970-L
Zoro #
G203741158
UPC #
710927297055
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in

Details

Color
Gray
Cuff Style
Slip-On
Palm Material
Leather
Series
2970
Closure Type
Hook and Loop
Back Material
AirMesh
Palm Construction
Padded
Insulated
No

Description

Features
  • AirMesh breathable back provides ultimate comfort
  • Internal padded palm for extra comfort and a snug fit
  • Neoprene cuff with hook and loop closure for snug secure fit
  • Pinch'd-Tip fingers for maximum sensitivity
  • Sturdy gloves made from genuine American Deerskin
  • Washable leather dries soft
Specification
  • Size - Large
  • Material - Genuine American Deerskin.
  • Lining - Unlined
  • Style - Mechanics Glove
  • Length - 9 in.
  • Cuff Length - 1 in.
  • Cuff Style - Neoprene with Hook &Loop Closure
  • Color - Gray/Black
  • Cuff Color - Black
  • Usage - Utility/General Work
  • Height - 0.75 in.
  • Width - 6 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.