Zoro Homepage

2980 Leather Palm, L, Hi-Vis Yellow

  • Mfr # 607-2980-L

  • Zoro # G903750658


product price: $56.69
/ea

Key Features

Glove Size
L
Color
Hi-Vis Yellow
Cuff Style
Slip-On
Palm Material
Leather
Series
2980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-2980-L
Zoro #
G903750658
UPC #
710927298052
Country of Origin
China

Dimensions

Glove Size
L

Details

Color
Hi-Vis Yellow
Cuff Style
Slip-On
Palm Material
Leather
Series
2980
Back Material
AirMesh
Closure Type
Hook and Loop
Palm Construction
Padded
Insulated
No
Application
Handling and Moving Heavy Materials; Maintenance and Repair Operations; Operating Heavy Duty Machinery and Tools

Description

Features
  • Neoprene knuckle protection with reflective trim
  • Genuine goat grain leather
  • Hi-Viz lime green back for maximum exposure
  • Internal padded palm for extra comfort and snug fit
  • Pinch'd-Tip fingers for maximum sensitivity
Specification
  • Size - Large
  • Material - Leather/Neoprene
  • Lining - Padded Palm
  • Style - Leather Palm, Breathable Back
  • Cuff Style - Neoprene with hook and loop closure
  • Color - Hi-Viz Lime Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.