Shop MECHANIX WEAR

M-Pact(R) Hi-Vis Mechanics Gloves, Synthetic LeatherSure Grip PanelsEVA Foam Panels Palm, 12

  • Mfr # SP2-91-012
  • Zoro # G1207234

product price: 
$
43.29
/pr
Sold in multiples of 10 prs for $432.90

Key Features

Glove Size
12
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic LeatherSure Grip PanelsEVA Foam Panels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP2-91-012
Zoro #
G1207234
UPC #
781513614426
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Details

Item
Hi-Vis Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic LeatherSure Grip PanelsEVA Foam Panels
Application
Heavy Construction, Heavy Equipment Operation, Logging, Mechanical, Mining, MRO, Oil/Gas Exploration, Towing/Transportation
Palm Construction
Synthetic Leather/Sure Grip Panels/EVA Foam Panels
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Knuckle Padding Material
EVA Foam, TPR
Back Material
EVA Foam/TPR/Spandex
Finger Style
Full/Reinforced Fingertips
Lining
Tricot
Closure Type
Hook-and-Loop
Stitching Material
Nylon
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm, Reinforced Thumb
Rope Channel Reinforcement
No
Reflective Backing
Yes
EN 388 Impact Rated
No
Includes ID Panel
Yes
ANSI/ISEA Puncture Level
1
Brand and Series
Mechanix Wear M-Pact(R) SP2-91
Impact Protection Style
Standard
Includes Padded Palm
Yes
Touchscreen Nib
No
Includes Red Palm
No
Cut-Resistance Coverage
Palm Side
EN 388 Rating
3121X
Includes Keypad Nib
No
Low-Profile Impact Protection
Yes
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Glove Back Material
Spandex(R)
Includes Pull Strap
Yes
Anti-Static
No
Windproof
No
Latex-Free
No
Water Resistant
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
Yes
Touchscreen Compatible
No
Glove Liner Material
Tricot
Includes Heat Pack Pocket
No
Impact Glove Type
Not Rated
Glove Materials
EVA Foam/Neoprene/TPR
Series
M-Pact(R)
Impact Protection Coverage
Knuckles
Includes Double Palm
No
Glove Features
High-Visibility, Knuckle Padding, Padded Palm, Pull Strap
Knuckle Protection Material
Foam
Silicone-Free
No
ANSI/ISEA Puncture Force
20 N
ANSI/ISEA Abrasion Level
Not Tested
Glove Safety Features
High-Visibility
High-Visibility
Yes
Grip Coating Material
Silicone
Includes Reinforced Thumb Crotch
No
Glove Back Color
Lime
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Spandex®
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather with Silicone Grip
Front Closure
Hook-and-Loop
Wire Color
High-Visibility Yellow

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Backing Style Spandex(R), TPR Rubber with EVA Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Standards CE, EN388:2016 3121X, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.