Shop CAIMAN
Create Account
607-1812-L RHd Weld Glove Large
- Mfr # 607-1812-L
- Zoro # G403750622
product price:Â
$
79.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607-1812-L
- Zoro #
- G403750622
- UPC #
- -
- Country of Origin
- China
Description
Features
- Complimentary 3 in. carabiner to keep gloves together with loops on each pair
- Exclusive Kontour Design--3-dimensional patterns, pre-curved fingers and form-fitting for ultimate fit, comfort and dexterity
- Large pulse protector
- Patches, padding and reinforcements for comfort and protection
- Sewn with 100% Kevlar thread
- Size - Large
- Material - Pig Grain Leather
- Lining - Full sock-insulation with flame-resistant foam/fleece
- Style - Mig Welding Gloves
- Length - 0 in.
- Cuff Length - 5 in.
- Cuff Style - Gauntlet
- Color - White/Gold
- Cuff Color - Gold
- Usage - MIG/Stick Welding
- Height - 2 in.
- Width - 6 in.
- Item Weight - 0.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.