AR Top Grain Cowhide Leather Drivers Glove, Split Cowhide Back, Para-Aramid Lining, Keystone Thumb
- Mfr # 9444/XXXL
- Zoro # G424206696
product price:Â
$
21.95
/pr
Sold in multiples of 12Â prs for
$263.40
Key Features
Color
Brown
Glove Size
3XL
Palm Material
Aramid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9444/XXXL
- Zoro #
- G424206696
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 3XL
Details
- Color
- Brown
- Palm Material
- Aramid
Description
Top Grain Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Top Grain leather palm is smooth, provides durability and dexterity, Bourbon brown split cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability, Para-Aramid blend lining provides added cut and heat resistance, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, ARC Rating: 27 cal/cm2, PPE 3 (HRC 3), Sewn with Kevlar for maximum seam strength, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort. AR Top Grain Cowhide Leather Drivers Glove,Split Cowhide Back,Para-Aramid Lining,Keystone Thumb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.