Shop CAIMAN
See all product information
Create Account
607-2950-L M.A.G. Rhino-Tex Welding Gloves; Large; Synthetic Leather; Unlined; Black; Blue
- Mfr # 607-2950-L
- Zoro # G003741167
product price:Â
$
49.35
/ea
Key Features
Glove Size
L
Cuff Material
Neoprene
Application
Handling and Moving Heavy Materials; Maintenance and Repair Operations; Operating Heavy Duty Machinery and Tools
Cuff Style
Slip-On
Glove Back Material
AirMesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607-2950-L
- Zoro #
- G003741167
- UPC #
- 710927295051
- Country of Origin
- China
- Cuff Material
- Neoprene
- Application
- Handling and Moving Heavy Materials; Maintenance and Repair Operations; Operating Heavy Duty Machinery and Tools
- Cuff Style
- Slip-On
- Glove Back Material
- AirMesh
- Palm Material
- Synthetic Leather
- Color
- Blue
Dimensions
- Glove Size
- L
- Cuff Length
- 1 in.
Description
Features
- AirMesh breathable back provides ultimate comfort
- Durable gloves with Rhino-Tex synthetic leather palm
- Neoprene cuff with hook and loop closure for snug secure fit
- Neoprene knuckle protection with reflective trim
- Padded G-Grip patches strategically placed on palm
- Size - Large
- Material - Synthetic Leather
- Lining - Unlined
- Style - Mechanics Glove
- Length - 9 in.
- Cuff Length - 1 in.
- Cuff Style - Neoprene with Hook &Loop Closure
- Color - Black/Blue
- Cuff Color - Black
- Usage - Utility/General Work
- Height - 0.75 in.
- Width - 6 in.
- Item Weight - 0.35 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.