Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deer Grains Gloves Genuine American Deerskin, Medium Gold

  • Mfr # 607-1485-M

  • Zoro # G116317303


product price: $83.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-1485-M
Zoro #
G116317303
UPC #
-
Country of Origin
China

Description

Features Made of genuine American deerskin Unlined reverse grain palm for dexterity and comfort Thumb reinforcement strap, pulse protector Natural wool insulated back Completely welted seams Sewn with Kevlar thread Complimentary 3in carabineer to keep gloves together with exclusive Caiman loops on each pair Exclusive 3-dimensional, pre-curved fingers and form-fitting design for ultimate fit, comfort and dexterity Caiman logo patch symbolizing quality and most advanced and stylish design Specifications Color: Gold Cuff Color: Gray Cuff Style: Gauntlet Lining: Kevlar, Unlined Palm Material: Genuine American Deerskin, Wool Resistance: Heat Resistant Size Group: Medium Style: Gauntlet Type: Heavy Duty Gold Deer Grain Weld Glove Weight: 0.8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.