Mechanic Glove Pig Grain Palm - XXL

  • Mfr # 607-2956-XXL

  • Zoro # G210547521


product price:  $45.75
/ea

Key Features

Glove Size
2XL
Color
Black
Cuff Style
Slip-On
Palm Construction
Leather
Features
Top Grain Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-2956-XXL
Zoro #
G210547521
UPC #
710927295679
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Color
Black
Cuff Style
Slip-On
Palm Construction
Leather
Features
Top Grain Cowhide
Glove Materials
Leather

Description

Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAGTM are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.