Deerskin Leather Palm Glove with Fleece Back and Heatrac Insulation
- Mfr # 2396-5
- Zoro # G524207258
product price:Â
$
25.15
/pr
Sold in multiples of 6Â prs for
$150.90
Key Features
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Size
L
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2396-5
- Zoro #
- G524207258
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
- Color
- Gray
Description
Soft & supple genuine American Whitetail deer split leather palm provide excellent comfort & dexterity, Kontour gloves conform to the natural shape of the human hand and provide proper finger alignment achieving unprecedented comfort and dexterity, 100gm Heatrac micro-fiber insulation for ultimate warmth & comfort, Heavy fleece back for added warmth, Kontour Thumb design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort, Extended cuff with shirred elastic all the way around the wrist for a solid fit, keeps the elements out and the warmth in, Touchscreen compatible index finger, middle finger and thumb, allowing users to operate a touch screen device without removing gloves (excluding sizes 0 and 9)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.